Shop All Quick Connect Fittings
Legacy
Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi
Mfr # A71458B
Zoro # G010831974
product price: $15.85
/pk 2, $7.93/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Interchange Type ARO
- Material Aluminum, Steel
- Color Green
- Coupling Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A71458B
- Zoro # G010831974
- UPC # 092329133095
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Coupling Size | 1/4 in |
Thread Size | 1/4"-18 |
Hose Fitting Size | 1/4 in |
Details
Connection Type | NPT |
Item | Coupler Plug Kit |
Interchange Type | ARO |
Material | Aluminum, Steel |
Color | Green |
Coupling Locking Type | Sleeve |
Coupling Component | Universal Coupling |
For Use With | ARO Interchange |
Max. Working Pressure @ 70 F | 300 psi |
Number of Pieces in Set | 14 |
Description
Coupler Plug Kit, ARO, Aluminum, Steel, Universal Coupling, NPT, Coupling Size 1/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vbelt, 8V1600, 160" L, 1" W (816XZ5)
- ZSI Python Hose Clamp, 3/4 to 1-1/8", SS304 (PY-100)
- ZURN 34-TPKXLPEX - Tail Piece Kit (PEX) (34-TPKXLPEX)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- LEGACY CIPLER TYPE C 1/4" 14pc KIT (LMA72458C)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- LEGACY Quick Connect Coupler, 1/4 in, 300 psi (A72410C)
- LEGACY Quick Connect Plug, 1/4 in, 300 psi (A73430D-2pk)
- SMC Miniature Fitting, 4 x 2-1/2mm Tubing (M-3AU-4)
- Legacy Hose Fittings