Shop All Quick Connect Fittings
Legacy
Coupler Plug, (F)NPT, 1/4, Aluminum
Mfr # A72430C-BG
Zoro # G2281343
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # A72430C-BG
- Zoro # G2281343
- UPC # 092329131329
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 1 1/2 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Aluminum, Plug, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN HYDRAULICS Check Hydraulic Cartridge Valve (CXJAXAN)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage (6K871)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Blue Case (RO365B-02)
- LEGACY 1/2 In. Reusable Hose End Splicer (RP900500)
- LEGACY Quick Connect Coupler, 1/4 in, 300 psi (A72410C)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- MILTON M Style Coupler and Plug Kit, 7 Pcs (S-212)
- Legacy Hose Fittings