Shop All Desks
Legacy
Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate
Mfr # LLDSCR712447MH
Zoro # G0295668
product price: $642.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Type Corner Desk
- Overall Width 71"
- Overall Depth 72"
- Overall Height 29"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 72" |
Overall Height | 29" |
Height | 29" |
Width | 71" |
Details
Type | Corner Desk |
Item | Right Corner Credenza,47" Rtn,Legacy71" |
Color | Mahogany |
Material | Melamine Laminate |
Series | Legacy |
Color Top | Mahogany |
Top Material | Melamine Laminate |
Description
Right Corner Credenza,47 In. Rtn,Legacy71 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- HIRSH 23.6 in D, 70.9 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- BOSS OFFICE PRODUCTS Boss Center Desk Drawer - Black (N185-BK)
- Legacy Desks