Shop All Desks
Legacy
Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate
Mfr # LLDSCL712447MH
Zoro # G0295683
product price: $677.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$677.99
Free 30-Day Returns
Key Features
- Type Corner Desk
- Overall Width 71"
- Overall Depth 72"
- Overall Height 29"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 72" |
Overall Height | 29" |
Height | 29" |
Width | 71" |
Details
Type | Corner Desk |
Item | Left Corner Credenza w 47" Rtn,Legacy71" |
Color | Mahogany |
Material | Melamine Laminate |
Color Top | Mahogany |
Top Material | Melamine Laminate |
Series | Legacy |
Description
Left Corner Credenza w 47 In. Rtn,Legacy71 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- OFFICESOURCE Contour Collection Executive High Back With Black Frame (489LBK)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- REGENCY Regency Legacy 71 in. Hi-Low Bow Front L Desk Shell- Ash Grey (LLDSLCBF7135AG)
- Legacy Desks