Shop All Desks
Legacy
Corner Desk, 72" D, 71" W, 29" H, Cherry, Melamine Laminate
Mfr # LLDSCL712447CH
Zoro # G0295799
product price: $677.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$677.99
Free 30-Day Returns
Key Features
- Type Corner Desk
- Overall Width 71"
- Overall Depth 72"
- Overall Height 29"
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 72" |
Overall Height | 29" |
Width | 71" |
Height | 29" |
Details
Type | Corner Desk |
Item | Left Credenza Shell,47" Rtn,Legacy71" |
Color | Cherry |
Material | Melamine Laminate |
Top Material | Melamine Laminate |
Series | Legacy |
Color Top | Cherry |
Description
Legacy desk shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This 71-inch long corner credenza shell is a classic corner workstation and has a curved center for a seamless transition between credenza and return. This desk shell is not reversible and the return must be attached to the left hand side of the desk. Three wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an attractive Cherry laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gisela Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (189-11993-ZORO)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- ALATERRE FURNITURE Claremont 48"W Rustic Wood and Metal Desk (ANCM0574)
- Legacy Desks