Shop All Air Grinders
Legacy
ColorConnex Industrial D Red Plugs, 1/4", 1/4" npt Air Inlet, Industrial
Mfr # A73440D-2PK
Zoro # G9420481
product price: $4.05
/ea
Sold in multiples of 3 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Duty Industrial
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A73440D-2PK
- Zoro # G9420481
- UPC # 00962149983142
- Country of Origin China
- Category Air Grinders
Details
Item | ColorConnex Industrial D Red Plugs, 1/4" |
Air Inlet | 1/4" npt |
Duty | Industrial |
Housing Material | Aluminum |
Description
ColorConnex Industrial D Red Plugs, 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- MARSHALLTOWN Brick Trowel, London, 11 In, Softgrip (3311FG)
- HHIP Quick Indexing Quill Feed Handle For Mills (3900-0201)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52293)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- INGERSOLL-RAND Vertical Type Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.1 hp (88V60P107)
- AIRCAT Reversible Die Grinder, .75Hp (ACA6290)
- ASTRO PNEUMATIC Angle, Straight Die Grinder Kit, 3 pcs., 1/4 in NPT Female Air Inlet, 1/4" Collet, 1/3 HP (219)
- Legacy Air Grinders