Shop All Air Grinders
Legacy
ColorConnex B, 1/4" Green Coupler, 1/4", 1/4" npt Air Inlet, Industrial
Mfr # A71420B
Zoro # G9420551
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Duty Industrial
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A71420B
- Zoro # G9420551
- Country of Origin China
- Category Air Grinders
Details
Item | ColorConnex B, 1/4" Green Coupler, 1/4" |
Air Inlet | 1/4" npt |
Duty | Industrial |
Housing Material | Aluminum |
Description
ColorConnex B, 1/4 In. Green Coupler, 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV64)
- HOPKINS 10 Bear Claw Ice Scraper (HPK16721)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51301)
- INGERSOLL-RAND DIE GRINDER COMPOSIT KIT (IR308BK)
- INGERSOLL-RAND Air Pencil Grinder (320PG)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- INGERSOLL-RAND Straight Die Grinder kit (IRT307BK)
- Legacy Air Grinders