Shop All Tire Inflation Kits
This Product is Discontinued
Legacy
Clip-on Ball Foot Air Chuck, 200 psi (Discontinued)
Mfr # AL3010N-BG-GRA
Zoro # G1827621
This Product is Discontinued
Key Features
- Used For Inflating Tires For Use with Nitrogen Generators, Hoses and Tanks
- Material Aluminum, Steel
- Application Inflating Tires
- Features Clip to Secure Chuck Valve
- Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # AL3010N-BG-GRA
- Zoro # G1827621
- UPC # 092329230107
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4 in |
Details
Used For | Inflating Tires For Use with Nitrogen Generators, Hoses and Tanks |
Material | Aluminum, Steel |
Application | Inflating Tires |
Features | Clip to Secure Chuck Valve |
Color/Finish | Green |
Item | Clip-on Ball Foot Air Chuck |
Range | 200 psi |
Type | Clip-On Ball Foot |
Product Type | Nitrogen Tire Chucks |
Color | Green |
Maximum Operating Air Pressure | 200 psi |
Gauge Type | No Gauge |
Chuck Type | Ball Foot Lock-On |
Thread Standard | FNPT |
Head Style | Single |
Description
Clip-on Ball Foot Air Chuck, Product Type Nitrogen Tire Chucks, Chuck Type Ball Foot Lock-On, Maximum Operating Air Pressure 200 psi, Head Style Single, Thread Size 1/4 in, Thread Standard FNPT, Material Aluminum, Steel, Features Clip to Secure Chuck Valve, Application Inflating Tires, Color Green, Gauge Type No Gauge
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.