Shop All LED Commercial Lights
Legacy
Canopy Light, Crus 5000K, 120-277V, Bronze
Mfr # CRUS-SC-LED-SS-50-UE-Brz
Zoro # G410070348
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # CRUS-SC-LED-SS-50-UE-Brz
- Zoro # G410070348
- Country of Origin United States
- Category LED Commercial Lights
Details
Item | Canopy Light,Crus 5000K,120-277V,Bronze |
Description
Canopy Light,Crus 5000K,120-277V,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- ILB GOLD Bulb, Xenon Krypton E12 Candelabra Base, Replacement For Norman Lamps, Kx60Cl/E12 (KX60CL/E12)
- COAST PRODUCTS A15 Stainless Steel Flashlight (19266)
- ILC Replacement for Steris 129362-228 replacement light bulb lamp (129362-228 STERIS)
- COMMERCIAL LED 2X2 LED BACKLIT PANEL TUNABLE WATT/CCT (CLP7-2X2-BLS-40WD-PCBN)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4,4000K (LBL4 LP840)
- REMPHOS LED Linear Stairwell, 24", 15W, 4000K, OCC (RPT-P-LIVC-G2-2FT-20L-840-FWFC-OCC-R-S1)
- ELCO LIGHTING 5 Round LED Adjustable Pull-Down Insert" (EL59727W)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- Legacy LED Commercial Lights