Shop All Tire Inflation Kits
Legacy
Ball Foot Air Chuck, 200 psi
Mfr # AL3000N-BG-GRA
Zoro # G3417994
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating Tires For Use with Nitrogen Generators, Hoses and Tanks
- Material Aluminum
- Application Inflating Tires
- Color/Finish Green
- Range 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # AL3000N-BG-GRA
- Zoro # G3417994
- UPC # 092329230008
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4 in |
Details
Used For | Inflating Tires For Use with Nitrogen Generators, Hoses and Tanks |
Material | Aluminum |
Application | Inflating Tires |
Item | Ball Foot Air Chuck |
Color/Finish | Green |
Range | 200 psi |
Type | Ball Foot |
Product Type | Nitrogen Tire Chucks |
Head Style | Single |
Color | Green |
Thread Standard | FNPT |
Gauge Type | No Gauge |
Chuck Type | Ball Foot Push-On |
Maximum Operating Air Pressure | 200 psi |
Description
Ball Foot Air Chuck, Product Type Nitrogen Tire Chucks, Chuck Type Ball Foot Push-On, Maximum Operating Air Pressure 200 psi, Head Style Single, Thread Size 1/4 in, Thread Standard FNPT, Material Aluminum, Application Inflating Tires, Color Green, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO MR60B 6.5" Speakers - (Pair) Black (MR60B)
- ACDELCO Filter-Fuel, Gf561 (GF561)
- WAI GLOBAL Voltage Regulators, M5-742A (M5-742A)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ABLH)
- LEGACY Flexzilla Chuck Inflator with 12" Hose (AL2000FZ)
- LEGACY TRUCK TIRE INFLATOR KIT FLEXZILLA (LMHGH2-FZ)
- SLIME Inflator Garage 120V (40045)
- HALTEC DIAL INFLATOR GAUGE- 16" (I-520)
- PROSOURCE 12V 250Psi Air Compressor (TPG-ACR250PSI3L)
- SLIME Digital Tire Gauge, 5 to 150 PSI (20017)
- ONE SMART CE ONE Tire Inflator 7.4V, 5200 mAh Capacity with Portable Power Bank (OATI-16L)
- Legacy Tire Inflation Kits