Shop All Tire Inflation Kits
This Product is Discontinued
Legacy
Ball Foot Air Chuck, 1/4 in., Silver (Discontinued)
Mfr # AL3000
Zoro # G1824676
This Product is Discontinued
Key Features
- Used For Automotive Tire Pressure Gauges
- Material Brass, Zinc
- Application Checking Tire Pressure
- Thread Size 1/4"-18
- Dimension 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # AL3000
- Zoro # G1824676
- UPC # 092329131848
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Thread Size | 1/4"-18 |
Dimension | 1 1/4 in |
Size | 1/4 in |
Details
Used For | Automotive Tire Pressure Gauges |
Material | Brass, Zinc |
Application | Checking Tire Pressure |
Item | Ball Foot Air Chuck |
Color/Finish | Silver |
Product Type | Standard Tire Chucks |
Head Style | Single |
Thread Standard | NPT |
Color | Silver |
Chuck Type | Ball Foot Push-On |
Gauge Type | No Gauge |
Description
Ball Foot Air Chuck, Product Type Standard Tire Chucks, Chuck Type Ball Foot Push-On, Head Style Single, Thread Size 1/4 In.-18, Thread Standard NPT, Material Brass, Zinc, Application Checking Tire Pressure, Color Silver, Gauge Type No Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.