Shop All Air Guns
Legacy
Adjustable Pocket Air Gun
Mfr # AG502-BG
Zoro # G0335675
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Adjustable Pocket
- Body Material Anodized Aluminum
- Overall Length 4 1/4 in
- Color Blue
- Max. Inlet Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 1/4 in |
Air Gun Inlet Size | 1/4 in Automotive Plug |
Details
Air Gun Body Style | Adjustable Pocket |
Body Material | Anodized Aluminum |
Color | Blue |
Max. Inlet Pressure | 150 psi |
Max. dBA | 87 |
Nozzle | Rotating Adjustable |
Standards | OSHA 1910.95 |
Item | Air Gun |
Output | 90 psi |
Air Gun Product Group | Air Gun |
Air Consumption | 15 scfm |
Description
Air Gun, Adjustable Pocket, Nozzle Rotating Adjustable, Body Material Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Mount 3" 3-Jaw Lathe Chuck (3900-4701)
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46624)
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- LEGACY FLEXILLA 12" BLOW GUN EXT (LMAG1012FZ)
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1202FZ)
- LEGACY Flexzilla Blow Gun, Quiet-Flo Safety N (LEGAG1402FZ)
- LEGACY BLOW GUN 10PC FLEX X1 (LMAG1500FZKIT)
- LEGACY AIR GUN + INFLATER (LMAG4-10)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024NN)
- Legacy Air Guns & Accessories