Shop All Grease Gun Accessories
This Product is Discontinued
Legacy
4-Jaw Hydraulic Coupler with Ball Check (Discontinued)
Mfr # L2010-GRA
Zoro # G0682114
This Product is Discontinued
Key Features
- Sub-Category Adapters and Couplers
- For Use With Manual and Air Operated Equipment
- Connection 1/8 FNPT
- Max. Pressure 6,000 psi
- Features Ends and Hardened Precision Fit Jaws for Extended Service Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L2010-GRA
- Zoro # G0682114
- UPC # 092329360651
- Country of Origin Taiwan, Province of China
- Category Grease Gun Accessories
Details
Sub-Category | Adapters and Couplers |
Item | Grease Coupler 4-Jaw |
For Use With | Manual and Air Operated Equipment |
Connection | 1/8 FNPT |
Max. Pressure | 6,000 psi |
Features | Ends and Hardened Precision Fit Jaws for Extended Service Life |
Accessory Type | Grease Coupler 4-Jaw |
Connection Type | Threaded |
Connection Thread Gender | Female |
Operating Pressure - Maximum | 6,000 psi |
Connection Thread Type | NPT |
Product Type | Standard Coupler |
Description
Hydraulic Coupler, Fitting End 1/8 Inch FNPT,4 Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.