Shop All File Cabinets
Legacy
36 W Storage > Standing Storage > Legacy Stand Up, Mahogany, 36
Mfr # LSLFLF3646MH
Zoro # G0296499
product price: $2,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,161.99
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size 36
- Height 42
- Material Wood
- Overall Depth 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LSLFLF3646MH
- Zoro # G0296499
- UPC # 843532039328
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | 36 |
Height | 42 |
Overall Depth | 46 |
Width | 36 |
Details
Color | Mahogany |
Material | Wood |
Finish | Wood |
Item | Storage > Standing Storage > Legacy Stand Up |
Description
Stand Up BackToBack Lateral File,Legacy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (RSRB1032-GG)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- LEGACY Legacy, 20", Low Box File Lateral, Mahogany, Mahogany, Letter/Legal (LPLF3020MH)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H785.L.Q)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- REGENCY 36 W Legacy Stand Up, Ash Grey (LPLF4136AG)
- Legacy File Cabinets