Shop All File Cabinets
Legacy
15.5 W Storage > Pedestal Desk Drawers > Legacy Pedestals, Cherry, 15.5
Mfr # LPMBF22CH
Zoro # G0444829
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- File Size 15.5
- Height 23
- Material Wood
- Overall Depth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LPMBF22CH
- Zoro # G0444829
- UPC # 843532087671
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | 15.5 |
Height | 23 |
Overall Depth | 22 |
Width | 15.5 |
Details
Color | Cherry |
Material | Wood |
Finish | Wood |
Item | Storage > Pedestal Desk Drawers > Legacy Pedestals |
Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This mobile pedestal offers a refreshing twist on traditional filing. It has one box drawer and one file drawer that can accommodate both letter and legal filing. Both drawers lock and have black drawer pulls. Finished in an attractive Cherry laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- LEGACY Legacy, 20", Low Box File Lateral, Mahogany, Mahogany, Letter/Legal (LPLF3020MH)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- HON 42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H693.L.S)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- Legacy File Cabinets