Shop All File Cabinets
Legacy
15-1/2" W Legacy File File Pedestal, Cherry, Cherry
Mfr # LPFF22CH
Zoro # G0295677
original price:
$503.66
23% off
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- File Size Letter/Legal
- Height 28"
- Material Thermal Fused Melamine Laminate with PVC Edge
- Type File/File
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # LPFF22CH
- Zoro # G0295677
- UPC # 843532044711
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Cherry |
Material | Thermal Fused Melamine Laminate with PVC Edge |
Type | File/File |
Item | Legacy File File Pedestal,Cherry |
Description
Legacy File File Pedestal,Cherry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Savion Arm Chair (5494A)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- SLIPPERS White, Closed Toe Slippers - PLUSH, PK 100 (HA-AC-018)
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- LEGACY Legacy, 20", Low Box File Lateral, Mahogany, Mahogany, Letter/Legal (LPLF3020MH)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- HPC HPC:1.75 Hon File Cabinet Lock W/Roll Pin (PTR-1750P312-KA-0000)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- THE HON CO Pedestal, Mobile, B/F, 15inx20inx20in, Mahogany (HONPLPMBFLT1)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- Legacy File Cabinets