Shop All DC Washdown Motors
Leeson
Washdown Pump Motors, 5 HP, 60 Hz
Mfr # 132444.00
Zoro # G506626664
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132444.00
- Zoro # G506626664
- UPC # 691720052112
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 8.5 in |
Shaft Dia. | 7/8 in |
Overall Length | 16 5/8 in |
Description
Washdown Pump Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.8-12.6/6.3 A, 184JM Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Set Screw, Simplex, PK10 (5446300010)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- DODGE F4B-SC-204 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (124216)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 3-Phase (116780.00)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- Leeson DC Motors