Shop All DC Washdown Motors
Leeson
Washdown Pump Motors, 5 HP, 60 Hz
Mfr # 132443.00
Zoro # G406626658
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132443.00
- Zoro # G406626658
- UPC # 691720052105
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 16 5/8 in |
Shaft Dia. | 7/8 in |
Body Dia. | 8.5 in |
Description
Washdown Pump Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,495, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.2-12/6 A, 184JM Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- CHIEF Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool (220847)
- EMAX ESP 10HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP10V080V1)
- CMI CMI Small Impact Block (40408)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60/50Hz (141268.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- Leeson DC Washdown Motors