Shop All DC Washdown Motors
Leeson
Washdown Pump Motors, 10 HP, 60 Hz
Mfr # 141275.00
Zoro # G106626668
product price: $3,120.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,120.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 141275.00
- Zoro # G106626668
- UPC # 691720053218
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 19 13/16 in |
Shaft Dia. | 1 1/4 in |
Body Dia. | 8.5 in |
Description
Washdown Pump Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215JM Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Bar & Chain Oil, 1 Qt. (6459012E)
- BETA 1 FILTERS Air/Oil Separator replacement for 55B44 / GARDNER DENVER (B1AS0006521)
- CAMPBELL HAUSFELD I/M Coupler, 3/8" Male NPT (PA115600AV)
- SOLBERG Filter Element, Polyester, 5 Microns (485P)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132201.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- LEESON Washdown Motor, 3/4HP, Face/Base, 56C Frame (113587.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- Leeson DC Motors