Shop All DC Washdown Motors
Leeson
Washdown Motors, 25 HP, 60 Hz
Mfr # 194013.00
Zoro # G206626650
product price: $7,799.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,799.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 25
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 194013.00
- Zoro # G206626650
- UPC # 691720107881
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Body Dia. | 13.98 in |
Shaft Dia. | 1 7/8 in |
Overall Length | 27 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 65-57.5/28.8 A, 284TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Measuring Wheel, Rubber, Dia. 159.2mm (E60076)
- BANDO Hp-Sts S8M-976 Tb, 250-S8M-976 Hp (250-S8M-976 HP)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (2MDT2)
- LOC-LINE Male NPT Valve, Black, 1/4", PK10 (29452-BLK)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- Leeson DC Washdown Motors