Shop All DC Washdown Motors
Leeson
Washdown Motor, Face/Base, 12-3/8 in. L
Mfr # 113584.00
Zoro # G4241925
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113584.00
- Zoro # G4241925
- UPC # 691720012130
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 7/16 in |
Body Dia. | 7.38 in |
Overall Length | 12 3/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.5 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 189014M70 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-70-DD)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 5/8" (29HY78)
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- D&D Timing Belt, 3M, 18 x 126mm PL, T42 (126-3M-18)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- LEESON Washdown Motor, 3/4 HP, 3450 RPM (191206.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 3-Phase (116780.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- Leeson DC Motors