Shop All DC Washdown Motors
Leeson
Washdown Motor, Face/Base, 11-5/8 in. L
Mfr # 112528.00
Zoro # G4241968
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 112528.00
- Zoro # G4241968
- UPC # 691720010969
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 9 11/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.38 in |
Overall Length | 11 5/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 5.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 100 (H609-100K)
- DAYTON 5L400 V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- 3M Ball Bearing - 2 Shields 30627, 10x26x8, 1 Per Poly Bag 1/pk (30627)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-24 SST)
- LEESON General Purpose Motors, 25 HP, 60 Hz (194012.00)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- LEESON General Purpose Motors, 20 HP, 60 Hz (194010.00)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191569.00)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- Leeson DC Motors