Shop All DC Washdown Motors
Leeson
Washdown Motor, 7-1/2HP, Face/Base, 60/50Hz
Mfr # 140822.00
Zoro # G4609020
product price: $1,729.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,729.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 140822.00
- Zoro # G4609020
- UPC # 691720000243
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 3 3/8 in |
Length Less Shaft | 15 9/16 in |
Shaft Dia. | 1 3/8 in |
Body Dia. | 9.63 in |
Overall Length | 18 11/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 22.4-21.6/10.8 A, 213TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Close-Coupled Pump Motor 7.5 HP, , 3 phase, 1800 RPM, 230/460 V, 213JM Frame, Drip Proof (GT0416A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010BH4HC, Pressure Line, 10 micron (ZX-0240D010BH4HC)
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- Leeson DC Motors