Shop All DC Washdown Motors
Leeson
Washdown Motor, 7-1/2 HP, Face/Base, CWSE
Mfr # 132205.00
Zoro # G4609039
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132205.00
- Zoro # G4609039
- UPC # 691720153918
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 5/16 in |
Shaft Length | 2 3/4 in |
Overall Length | 16 in |
Body Dia. | 8.38 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 17.6/8.8 A, 184TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 3,000.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY6)
- SKF SKF-6004, Single Row Ball Brgs, 6004 (6004)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B662BB549A)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- Leeson DC Washdown Motors