Shop All DC Washdown Motors
Leeson
Washdown Motor, 7-1/2 HP, 3-Phase, 60/50 Hz
Mfr # 141266.00
Zoro # G4702321
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 141266.00
- Zoro # G4702321
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 3 1/8 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 5/8 in |
Overall Length | 18 3/4 in |
Body Dia. | 11.5 in |
Bolt Circle Dia. | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.6/9.8 A, 213TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 75, PK2 (51845)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- SMC Extended Male Elbow, 90 Deg, 1/4 in. (KQ2W07-35AS)
- BUYERS PRODUCTS Replacement Hydraulic 4-Bolt Spinner Motor for SaltDogg® Spreaders (CM004P)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, Face/Base, 11-5/8 in. L (112528.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON General Purpose Motors, 10 HP, 60 Hz (141269.00)
- Leeson DC Washdown Motors