Shop All DC Washdown Motors
Leeson
Washdown Motor, 7-1/2 HP, 1765 RPM
Mfr # 140826.00
Zoro # G4447497
product price: $2,879.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,879.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 140826.00
- Zoro # G4447497
- UPC # 691720989401
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 15 9/16 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 18 11/16 in |
Body Dia. | 8.5 in |
Bolt Circle Dia. | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 21.6/10.8 A, 213TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- POWERDRIVE QD Bushing, Series SH, 1-1/8" Bore (SH-1-1/8)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- LEESON Washdown Motor, 1 HP, 1750 RPM (191487.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- Leeson DC Motors