Shop All DC Washdown Motors
Leeson
Washdown Motor, 5HP, 184JM Frame, 16-3/4"L
Mfr # 132451.00
Zoro # G0123573
product price: $2,372.99
/ea
Free Shipping & Returns
$2,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132451.00
- Zoro # G0123573
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 16 3/4 in |
Length Less Shaft | 12 1/2 in |
Body Dia. | 8.38 in |
Shaft Length | 4 3/16 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,495, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.0/6.0 A, 184JM Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- DODGE Sds X 1-3/8-Kw Bushing (120402)
- SKF Single Row Ball Bearings (6006 2RS1)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3540 rpm (5XAU8)
- Leeson DC Washdown Motors