Shop All DC Washdown Motors
Leeson
Washdown Motor, 3HP, Face/Base, 182TC Frame
Mfr # 132198.00
Zoro # G4609066
original price:
$1,228.26
18% off
new price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132198.00
- Zoro # G4609066
- UPC # 691720000298
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 11 13/16 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 14 1/2 in |
Body Dia. | 8.38 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Gearbox Part 63 Single Output Shaft (63 Single Output Shaft)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-3/4, PK3 (CB162014)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8731)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON 3 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 145C Frame, Tefc (121870.00)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- BALDOR-RELIANCE Baldor-Reliance Washdown Motor, 3 Phase, 1 HP, 1745 RPM, 230/460 Volts, TENV, 143TC FR (IDWNM3546T)
- Leeson DC Washdown Motors