Shop All DC Washdown Motors
Leeson
Washdown Motor, 3HP, 182JM Frame, 16-1/4"L
Mfr # 132450.00
Zoro # G0123549
product price: $1,896.99
/ea
Free Shipping & Returns
$1,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132450.00
- Zoro # G0123549
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 in |
Shaft Length | 4 1/4 in |
Body Dia. | 8.38 in |
Overall Length | 16 3/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182JM Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- REELCRAFT Latch Pawl and Mounting Bracket (S600643)
- DAYTON Motor Start Capacitor, 815-978 MFD, Round (2MDU8)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON General Purpose Motors, 25 HP, 60 Hz (194012.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- Leeson DC Motors