Shop All DC Washdown Motors
Leeson
Washdown Motor, 3HP, 145JM Frame, 16-1/2inL
Mfr # 122213.00
Zoro # G4577837
product price: $1,445.99
/ea
Free Shipping & Returns
$1,445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122213.00
- Zoro # G4577837
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.56 in |
Overall Length | 16 1/2 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 1/4 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.0 A, 145JM Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6002 C3QE6, Single Row Ball Bearings (6002 C3QE6)
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16FV)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (6WY58)
- Leeson DC Washdown Motors