Shop All DC Washdown Motors
Leeson
Washdown Motor, 3/4HP, Face/Base, 56C Frame
Mfr # 113587.00
Zoro # G4609136
original price:
$622.64
13% off
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 113587.00
- Zoro # G4609136
- UPC # 691720012123
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 10 9/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-CM-4-SW (PUN-CM-4-SW)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve 3-Way (PYSA7AJDA092A)
- SKF SKF 6202 2RSH, Single Row Ball Bearings (6202 2RSH)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- Leeson DC Washdown Motors