Shop All DC Washdown Motors
Leeson
Washdown Motor, 3/4HP, 3-Phase Design, 60Hz
Mfr # 113022.00
Zoro # G4608941
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113022.00
- Zoro # G4608941
- UPC # 691720011676
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/8 in |
Overall Length | 11 1/16 in |
Body Dia. | 6.5 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- FUNCTIONAL DEVICES-RIB 01P Enclosed Relay 20Amp (RIB01P)
- BOSTON GEAR SpurGear, 24DP, 20PA, 72Teeth, Brass (Y2472)
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- Leeson DC Washdown Motors