Shop All DC Permanent Magnet Motors
Leeson
Washdown Motor, 3/4 HP, 90VDC
Mfr # 108228.00
Zoro # G4241861
original price:
$1,473.92
38% off
new price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Voltage 90V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 108228.00
- Zoro # G4241861
- UPC # 691720006801
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 5.63 in |
Overall Length | 14 5/8 in |
Length Less Shaft | 12 11/16 in |
Shaft Length | 2 1/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 7.0 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Endshield Material 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- SKF USA Drawn cup needle bearing (HK 1012)
- TIMKEN TIM-23100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 23100 (23100)
- COILHOSE PNEUMATICS Industrial Coupler FPT 3/8" (CO 580)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- LEESON DC Permanent Magnet Motor, 2.5A, 90VDC (098002.00)
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- LEESON Permanent Magnet DC, 1/3 HP, 180V, 56C (098005.00)
- Leeson DC Permanent Magnet Motors