Shop All DC Washdown Motors
Leeson
Washdown Motor, 3/4 HP, 1-15/16 in Shaft L
Mfr # 113019.00
Zoro # G4608935
original price:
$733.41
27% off
new price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113019.00
- Zoro # G4608935
- UPC # 691720011645
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 10 9/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, 1pc Clamp, Bore 19mm, OD 40mm, Plastic, MCL-19-P (MCL-19-P)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- DAYTON Pillow Block Bearing, Ball, 2-7/16" Bore (3FDD3)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KW, Pressure Line, 10 micron, Outside-In (MF0575934)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60/50Hz (141268.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- Leeson DC Motors