Shop All AC Farm Duty Motors
Leeson
Washdown Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,750 Nameplate RPM, 56HC Frame
Mfr # 119785.00
Zoro # G4608296
product price: $5,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,704.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119785.00
- Zoro # G4608296
- UPC # 691720018941
- Country of Origin United States
- Category AC Farm Duty Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 18 in |
Length Less Shaft | 6 1/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-2.8/1.4 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GC1100KRRB (GC1100KRRB)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 26 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF9)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 12 # of Teeth (35B12F-3/4)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110087.00)
- LEESON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,760 Nameplate RPM, 184T Frame (132329.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56H Frame (110089.00)
- Leeson Definite Purpose Motors