Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm
Mfr # 117128.00
Zoro # G0998383
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 117128.00
- Zoro # G0998383
- UPC # 691720367513
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 8 5/8 in |
Body Dia. | 6.56 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 1/2 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, Voltage 208-230/460V AC, Full Load Amps 2.6-2.4/1.2 A, 56C Frame, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Center Detent (HV11BGOOD0)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- Leeson DC Washdown Motors