Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm
Mfr # 117121.00
Zoro # G2785054
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 117121.00
- Zoro # G2785054
- UPC # 691720367438
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.56 in |
Overall Length | 11 1/2 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/2 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-193-B Two-Piece Clamping Collar (G2SC-193-B)
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- Leeson DC Washdown Motors