Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm
Mfr # 117119.00
Zoro # G1485294
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 117119.00
- Zoro # G1485294
- UPC # 691720366301
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6.56 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 in |
Length Less Shaft | 9 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.6 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Cylinder (5517535)
- STAR ASIA Keyless Chuck Adaptor (16207)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 14 # of Teeth (60B14H X 3/4 MPB)
- PARKER Filter, Hydraulic, 20gpm (15CN110QM250M4M41)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60/50Hz (141268.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- Leeson DC Motors