Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm
Mfr # 121882.00
Zoro # G0393224
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 121882.00
- Zoro # G0393224
- UPC # 691720980040
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.56 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/4 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 1/4 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 7/8" (AL10078)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- GATES Tri-Power Belts, BX39 (BX39)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- Leeson DC Washdown Motors