Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 HP, Face/Base, 3-Phase
Mfr # 119463.00
Zoro # G4241776
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119463.00
- Zoro # G4241776
- UPC # 691720349014
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 15/16 in |
Shaft Length | 2 7/16 in |
Overall Length | 14 3/8 in |
Body Dia. | 7.38 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Jet Pump Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.8-8.0/4.0 A, 56J Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6301 2Z, Single Row Ball Brgs, 6301 2Z (6301 2Z)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- MAIN FILTER Hydraulic Filter, replaces WIX 557887, Pressure Line, 10 micron, Outside-In (MF0058518)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141270.00)
- Leeson DC Washdown Motors