Shop All DC Washdown Motors
Leeson
Washdown Motor, 3 HP, 3490,145TC, 230/460V
Mfr # 122206.00
Zoro # G800722970
product price: $2,555.99
/ea
Free Shipping & Returns
$2,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122206.00
- Zoro # G800722970
- UPC # 691720991411
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 7/8 in |
Shaft Length | 2 1/4 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 13 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 7/8 in |
Body Dia. | 6.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.0/4.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base Yes, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191202.00)
- LEESON Washdown Motor, 3/4 HP, 3450 RPM (191206.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- Leeson DC Motors