Shop All DC Washdown Motors
Leeson
Washdown Motor, 2 HP, Face/Base, 13-3/8in.L
Mfr # 114637.00
Zoro # G4241907
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114637.00
- Zoro # G4241907
- UPC # 691720014240
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 13 3/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 7.38 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 7/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 20.0/10.0 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZE)
- PACKARD 45/5 MFD Round Dual Capacitor (TRCFD455)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- Leeson DC Washdown Motors