Shop All DC Washdown Motors
Leeson
Washdown Motor, 2 HP, 56C Frame
Mfr # 119524.00
Zoro # G7111968
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119524.00
- Zoro # G7111968
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.56 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 3/16 in |
Shaft Length | 2 1/16 in |
Length Less Shaft | 11 1/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.0-5.8/2.9 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Coupler and Plug Kit, 2 Pcs (S-782)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- LEESON Washdown Motor, 1 HP, Face, 12-1/8 in. L (114317.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- Leeson DC Washdown Motors