Shop All DC Washdown Motors
Leeson
Washdown Motor, 2 HP, 3-Phase, 145TC Frame
Mfr # 121868.00
Zoro # G4609075
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 121868.00
- Zoro # G4609075
- UPC # 691720989319
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 11 15/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Body Dia. | 7.38 in |
Overall Length | 13 15/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 2 1/2 Bore x 16 In Stroke (PMC-5416)
- ARO Fltr, 2000Srs, Npt, F35352-311 (F35352-311)
- HONEYWELL V8043A1227 24V 2-Way N.C. Zone (V8043A1227)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 3480 rpm (6WY44)
- Leeson DC Washdown Motors