Shop All DC Washdown Motors
Leeson
Washdown Motor, 2 HP, 1745, 56HC, 230/460V
Mfr # 119495.00
Zoro # G300722982
product price: $2,453.99
/ea
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119495.00
- Zoro # G300722982
- UPC # 691720053010
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 13 3/16 in |
Body Dia. | 7.3 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 11 1/4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS U.L. Approved Draincock, 200-30U (200-30U)
- PRIMEFIT 1/4" In Line Shut Off Valve (CT1006)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- DAYTON Motor Dual Run Cap, 50/5 MFD, 370V, Round (2MEF6)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194003.00)
- LEESON Washdown Motor, 1/2 HP, 3450 RPM (191203.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- Leeson DC Washdown Motors