Shop All DC Washdown Motors
Leeson
Washdown Motor, 2 HP, 1745,145TC, 230/460V
Mfr # 121877.00
Zoro # G000722954
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 121877.00
- Zoro # G000722954
- UPC # 691720052082
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 7/8 in |
Body Dia. | 7.3 in |
Overall Length | 13 1/4 in |
Length Less Shaft | 11 1/4 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 2 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.3, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L860 V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (5L860)
- TSUBAKI Roller Link, SK-1 Attachment (C2040SK1RL)
- FESTO Guided Drive DFM-32-25-P-A-KF (DFM-32-25-P-A-KF)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- Leeson DC Motors