Shop All DC Washdown Motors
Leeson
Washdown Motor, 1HP, Face/Base, 143TC Frame
Mfr # 121867.00
Zoro # G4609109
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 121867.00
- Zoro # G4609109
- UPC # 691720989234
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 11/16 in |
Shaft Length | 2 1/4 in |
Overall Length | 13 11/16 in |
Body Dia. | 7.38 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.7 A, 143TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" Sheave 2.80" OD (AK28-1/2)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF61)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- LEESON Washdown Motor, 5 HP, 184TC Frame, 60/50 Hz (132440.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- Leeson DC Washdown Motors