Shop All DC Washdown Motors
Leeson
Washdown Motor, 182TC Frame, 230/460V
Mfr # 132563.00
Zoro # G311420396
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 132563.00
- Zoro # G311420396
- UPC # 691720052006
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Mounting Stud Length | 6 1/2 in |
Overall Length | 15 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 8.5 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 12 1/16 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.60 A, 182TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 96 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB92)
- VELVAC Slider Hose, 108" 3/8" Id, 3/8" Od (149121)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932614Q, Pressure Line, 5 micron, Outside-In (MF0058394)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- LEESON Washdown Motor, 1/2 HP, 3450 RPM (191203.00)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, 1 HP, 1750 RPM (191487.00)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- Leeson DC Washdown Motors