Shop All DC Permanent Magnet Motors
Leeson
Washdown Motor, 1/4 HP, 90VDC
Mfr # 108423.00
Zoro # G4241898
original price:
$567.99
19% off
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Voltage 90V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 108423.00
- Zoro # G4241898
- UPC # 691720006986
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 11/16 in |
Overall Length | 10 5/8 in |
Shaft Length | 2 1/16 in |
Body Dia. | 5.63 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 2.7 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Endshield Material 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75XTE024AA)
- GATES Metric-Power V-Belts, XPB1600 (XPB1600)
- DAYTON Gearbelt, HT, 150 Teeth, Length 2100 mm (1LWD8)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- LEESON DC Permanent Magnet Motor, 1-1/2HP, 180VDC (108262.00)
- LEESON DC Permanent Magnet Motor, 39.0A, 24VDC (108053.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- LEESON DC Permanent Magnet Motor, 7.5A, 1-1/2 HP (108265.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1110003.00)
- LEESON Low Voltage Motor, 1,800 RPM, 60.0 A (109103.00)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-90V-56CB, TENV & TEFC, 56C, 90V, 1 HP, 1800 RPM (WPMDC1-18-90V-56CB)
- Leeson DC Motors