Shop All DC Washdown Motors
Leeson
Washdown Motor, 1/4 HP, 56C Frame, 60 Hz
Mfr # 113649.00
Zoro # G4608996
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113649.00
- Zoro # G4608996
- UPC # 691720012376
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 7 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 9 9/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector, 3/8" OD X 1/8" NPT (P6510 06-02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X02)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1130754 Replacement Belt, B149 (B149)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, 1 HP, Face, 12-1/8 in. L (114317.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- Leeson DC Washdown Motors